Zoro Homepage

Respirator and Filter Combo Kit, 6000, Acid Gas (AG), P100, Bayonet, Size, M 4 Cartridges Included

  • Mfr # 6AD97-4JG11

  • Zoro # G7956963


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges, Supplied Air System
Head Harness Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AD97-4JG11
Zoro #
G7956963
UPC #
50051131070252
Country of Origin
Multiple

Dimensions

Mask Size
M

Details

Item
Respirator and Filter Combo Kit
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges, Supplied Air System
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Gray
Typical Application
Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Number of Cartridges Included
4
Series
6000
NIOSH Rating
Acid Gas (AG), P100
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
Includes
(4) Acid Gas (AG), P100 Combination Cartridge

Description

Half Mask Respirator Kit, 6000 Series, M, Includes (4) Acid Gas (AG), P100 Combination Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.