Half Mask Respirator and Cartridges, Reusable, Silicone, Bayonet, Size S (Discontinued)
- Mfr # 29WT65-3AG78
- Zoro # G7954066
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29WT65-3AG78
Zoro #
G7954066
UPC #
50051131494874
Country of Origin
United States
Dimensions
Mask Size
S
Details
Item
Half Mask Respirator and Cartridges
Standards
NIOSH, 42 CFR 84
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Dual Cartridge
Head Harness Material
Polyester, Spandex
Respirator Connection Type
Bayonet
Color
Gray/Teal
Typical Application
Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Mask Headstrap Type
Drop Down
Includes
(4) Chemical Cartridges
Disposable/ Reusable
Reusable
Description
Half Mask Respirator and Cartridges, S, Includes (4) Chemical Cartridges, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.