Zoro Homepage
This item is Discontinued.
No Product Image Available

Half Mask Respirator and Filters, 7500 Series, Bayonet, Size, S (Discontinued)

  • Mfr # 3PB39-3PB42
  • Zoro # G7955956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PB39-3PB42
Zoro #
G7955956
UPC #
50051131370819
Country of Origin
Multiple

Dimensions

Mask Size
S

Details

Item
Half Mask Respirator and Filters
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Dual Cartridge
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Blue/Grey
Typical Application
Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Series
7500 Series
Mask Headstrap Type
Standard
Disposable/ Reusable
Reusable
Includes
(4) Filters, Resealable Storage Bag

Description

Half Mask Respirator and Filters, 7500 Series Series, S, Includes (4) Filters, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.