This item is Discontinued.

No Product Image Available

Half Mask Respirator and Cartridges, 7500 Series, Bayonet, Size, M (Discontinued)

  • Mfr # 3PB40-30PE48
  • Zoro # G7956236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3PB40-30PE48
Zoro #
G7956236
UPC #
50051131370826
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Half Mask Respirator and Cartridges
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Dual Cartridge
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Blue
Typical Application
Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Series
7500 Series
Mask Headstrap Type
Standard
Includes
(4) Chemical Cartridges, Resealable Storage Bag
Disposable/ Reusable
Reusable

Description

Half Mask Respirator and Cartridges, 7500 Series Series, M, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.