This item is Discontinued.

No Product Image Available

Half Mask Respirator and Cartridges, Reusable, Silicone, Bayonet, Size L (Discontinued)

  • Mfr # 29WT70-30PE48
  • Zoro # G7955518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29WT70-30PE48
Zoro #
G7955518
UPC #
50051131494928
Country of Origin
United States

Dimensions

Mask Size
L

Details

Item
Half Mask Respirator and Cartridges
Standards
NIOSH, 42 CFR 84
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Dual Cartridge
Head Harness Material
Polyester, Spandex
Respirator Connection Type
Bayonet
Color
Gray/Teal
Typical Application
Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Mask Headstrap Type
Drop Down
Includes
(4) Chemical Cartridges
Disposable/ Reusable
Reusable

Description

Half Mask Respirator and Cartridges, L, Includes (4) Chemical Cartridges, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Dual Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.