Zoro Homepage

HngTb1074Clr, 1nx2n, 10/pk, PK10

  • Mfr # 62225

  • Zoro # G3967490


product price: $665.99
/pk 10, $66.60/ea
Free Shipping & Returns

Key Features

Material
Pressure Sensitive, Synthetic Rubber (Adhesive), Biaxially Oriented Polyester Film (Backing)
Color
Clear
Thickness
13.5 mil
Features
Adheres Instantly to Shrink-Wrapped Packages, Cartons, And Product Surfaces; Polyester Film Backing
Adhesion Strength
78 oz./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62225
Zoro #
G3967490
UPC #
00021200622250
Country of Origin
Canada

Dimensions

Thickness
13.5 mil
Length
2"
Width
1"

Details

Item
HngTb1074Clr,1nx2n,10/pk,PK10
Material
Pressure Sensitive, Synthetic Rubber (Adhesive), Biaxially Oriented Polyester Film (Backing)
Color
Clear
Features
Adheres Instantly to Shrink-Wrapped Packages, Cartons, And Product Surfaces; Polyester Film Backing
Adhesion Strength
78 oz./in.
Tensile Strength
MD Tensile: 67 lb./in.; CD Tensile: 69 lb./in.

Description

HngTb1074Clr,1nx2n,10/pk,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.