Zoro Homepage

HngTb1075Clr, 2nx2n, 10/pk, PK10

  • Mfr # 62013

  • Zoro # G4006672


product price: $509.99
/pk 10, $51.00/ea
Free Shipping & Returns

Key Features

Material
Pressure Sensitive, Synthetic Rubber (Adhesive), Biaxially Oriented Polyester Film (Backing)
Adhesion Strength
78 oz./in.
Thickness
13.5 mil
Length
2"
Features
Adheres Instantly to Shrink-Wrapped Packages, Cartons, And Product Surfaces; Polyester Film Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62013
Zoro #
G4006672
UPC #
00021200620133
Country of Origin
Canada

Dimensions

Thickness
13.5 mil
Length
2"
Width
2"

Details

Item
HngTb1075Clr,2nx2n,10/pk,PK10
Material
Pressure Sensitive, Synthetic Rubber (Adhesive), Biaxially Oriented Polyester Film (Backing)
Adhesion Strength
78 oz./in.
Features
Adheres Instantly to Shrink-Wrapped Packages, Cartons, And Product Surfaces; Polyester Film Backing
Color
Clear
Tensile Strength
MD Tensile: 67 lb./in.; CD Tensile: 69 lb./in.

Description

HngTb1075Clr,2nx2n,10/pk,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.