Zoro Homepage

HngTb1076Clr, 2nx2n, 10hngtbs, PK25

  • Mfr # 1076

  • Zoro # G3973002


product price: $57.49
/pk 25, $2.30/ea

Key Features

Color
Clear
Length
2"
Width
2"
Thickness
13.5 mil
Features
Adheres Instantly to Shrink-Wrapped Packages, Cartons, And Product Surfaces; Polyester Film Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076
Zoro #
G3973002
UPC #
00051125749510
Country of Origin
Canada

Dimensions

Length
2"
Width
2"
Thickness
13.5 mil
Height
2"

Details

Item
HngTb1076Clr,2nx2n,10hngtbs,PK25
Color
Clear
Features
Adheres Instantly to Shrink-Wrapped Packages, Cartons, And Product Surfaces; Polyester Film Backing
Adhesion Strength
78 oz./in.
Tensile Strength
MD Tensile: 67 lb./in.; CD Tensile: 69 lb./in.
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polyester Film (Backing)

Description

HngTb1076Clr,2nx2n,10hngtbs,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.