HngTb1076Clr, 2nx2n, 10/pk, PK10
Mfr # 62014
Zoro # G4006602
product price: $478.99
/pk 10, $47.90/ea
Free Shipping & Returns
Key Features
Thickness
13.5 mil
Features
Adheres Instantly to Shrink-Wrapped Packages, Cartons, And Product Surfaces; Polyester Film Backing
Tensile Strength
MD Tensile: 67 lb./in.; CD Tensile: 69 lb./in.
Adhesion Strength
78 oz./in.
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62014
Zoro #
G4006602
UPC #
00021200620140
Country of Origin
Canada
Dimensions
Thickness
13.5 mil
Length
2"
Width
2"
Details
Item
HngTb1076Clr,2nx2n,10/pk,PK10
Features
Adheres Instantly to Shrink-Wrapped Packages, Cartons, And Product Surfaces; Polyester Film Backing
Tensile Strength
MD Tensile: 67 lb./in.; CD Tensile: 69 lb./in.
Adhesion Strength
78 oz./in.
Color
Clear
Material
Pressure Sensitive, Synthetic Rubber (Adhesive), Biaxially Oriented Polyester Film (Backing)
Description
HngTb1076Clr,2nx2n,10/pk,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.