Zoro Homepage

Holder, Dust Cloth

  • Mfr # 19151

  • Zoro # G2063284


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Handle Color
Brown, Tan
Width
38 in
Series
Doodleduster
Features
Convenient Clips for Easy Attachment and Removal, Flexible Swivel
Head Width
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19151
Zoro #
G2063284
UPC #
48011191515
Country of Origin
United States

Dimensions

Width
38 in
Length
38"
Head Width
3 7/8 in
Head Length
38 in

Details

Handle Color
Brown, Tan
Item
Dust Head
Series
Doodleduster
Features
Convenient Clips for Easy Attachment and Removal, Flexible Swivel
Disposable
Yes
Includes Handle
No
Head Color
Tan

Description

Dust Head, Disposable Yes, Head Length 38 in, Head Width 3 7/8 in, Head Color Tan, Features Convenient Clips for Easy Attachment and Removal, Flexible Swivel, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.