Shop 3M

Holt-Melt Adhesive, 3750AE-1/2x10, PK11

  • Mfr # 3750AE-CLEAR
  • Zoro # G5397211

product price: 
$
169.99
/pk of 11, $15.45/ea
Free Shipping & Returns

Key Features

Product Form
Smooth Sticks
Diameter
1/2 in
Length
10 in
Materials Bonded
Cardboard, Chipboard, Foam, Particle Board, Wood
Working Time
40 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3750AE-CLEAR
Zoro #
G5397211
UPC #
888519016084
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/2 in
Length
10 in
Compatible Applicator Size
AE
Fits Chest Size
100% Solids, Aggressive Hot Tack Rapidly Achieves Handling Strength

Details

Item
Hot Melt Adhesive
Product Form
Smooth Sticks
Materials Bonded
Cardboard, Chipboard, Foam, Particle Board, Wood
Working Time
40 sec
Melting Temperature
350 Degrees to 385 Degrees F
Color
Tan
Electrically Insulating
No
High Tack
Yes
Series
3750
Shear Strength
250 psi
UV Resistant
No
Maximum Viscosity
4,800 cps
Primary Applications
Carton Sealing
Minimum Viscosity
4,800 cps
Pressure Sensitive
No
VOC Content Weight
0 g/L
VOC Content Weight Percentage
0 %
Features
100% Solids, Aggressive Hot Tack Rapidly Achieves Handling Strength
Low Odor
Yes
Product Format
Smooth Sticks
Material
Foam, Paperboard, Plastic, Wood
Primary Application
General Purpose Bonding & Repair
For Marine Applications
Not Specified Marine Grade
For Gap Fill
Not For Gap Fill
Product Type
Hot Melt Adhesive
FDA Compliance
21 CFR 175.105
Melting Temperature - Maximum
385 Degrees F
Melting Temperature - Minimum
350 Degrees F
Wire Color
Clear

Description

Hot Melt Adhesive, Color Clear, Diameter 1/2 in, Length 10 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Smooth Sticks, Series 3750, Working Time 40 sec, Maximum Viscosity 4,800 cps, Minimum Viscosity 4,800 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Aggressive Hot Tack Rapidly Achieves Handling Strength, High Tack Yes, Low Odor No, Materials Bonded Cardboard, Chipboard, Foam, Particle Board, Wood, Pressure Sensitive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.