Shop 3M

Holt Melt Glue Sticks, Pellets and Chips

  • Mfr # 49130
  • Zoro # G723944374

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Working Time
35 sec
Maximum Viscosity
4,000 cps
Materials Bonded
Chipboard, Fiberboard, Foam, Particle Board, Wood
Flash Point
560 Degrees F
Chemical Base
EVA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49130
Zoro #
G723944374
UPC #
00021200491306
Country of Origin
United States
Item
Holt Melt Adhesive
Working Time
35 sec
Maximum Viscosity
4,000 cps
Materials Bonded
Chipboard, Fiberboard, Foam, Particle Board, Wood
Flash Point
560 Degrees F
Chemical Base
EVA
High Tack
Yes
Product Format
Pellets
For Gap Fill
Not For Gap Fill
Flammability
Nonflammable
Series
3762LM
Pressure Sensitive
No
Features
Aggressive Hot Tack Rapidly Achieves Handling Strength Short Open Time Allows for Fast Assembly Lines Securely Bonds Difficult to Seal Substrates Such as Lightly Waxed Surfaces
Resistance Properties
Heat-Resistant
Color
Amber
Solvent-Free Formula
Solvent-Free
Primary Application
General Purpose Bonding & Repair, Packaging & Carton Sealing, Assembly & Component Bonding
Product Type
Hot Melt Adhesive
Maximum Performance Temperature
130 Degrees F
FDA Compliance
21 CFR 175.105
Shear Strength
390 psi
For Marine Applications
Not Specified Marine Grade
Standards
OSHA 29 CFR 1910.1200
Melting Temperature - Minimum
250 Degrees F
Melting Temperature - Maximum
270 Degrees F
Wire Color
Amber

Dimensions

Fits Chest Size
Aggressive Hot Tack Rapidly Achieves Handling Strength Short Open Time Allows for Fast Assembly Lines Securely Bonds Difficult to Seal Substrates Such as Lightly Waxed Surfaces

Description

Holt Melt Adhesive, Color Amber, Diameter Not Applicable, Length Not Applicable, Product Format Pellets, Series 3762LM, Working Time 35 sec, Maximum Viscosity 4,000 cps, FDA Compliance 21 CFR 175.105, Features Aggressive Hot Tack Rapidly Achieves Handling Strength Short Open Time Allows for Fast Assembly Lines Securely Bonds Difficult to Seal Substrates Such as Lightly Waxed Surfaces, High Tack Yes, Low Odor Yes, Materials Bonded Chipboard, Fiberboard, Foam, Particle Board, Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.