Hood Assembly, White, Universal
Mfr # S-767
Zoro # G612482017
product price: $181.99
/ea
Free Shipping & Returns
Key Features
System Type
PAPR System
Color
White
Series
S-Series
Includes
Hard Hat, Inner Shroud
Suspension
4-pt Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-767
Zoro #
G612482017
UPC #
-
Country of Origin
United States
Dimensions
Headgear Size
Universal
Details
Item
Hood Assembly
System Type
PAPR System
Color
White
Series
S-Series
Includes
Hard Hat, Inner Shroud
Suspension
4-pt Ratchet
Headgear Type
Full Hood
Suspension Adjustment Type
Ratchet
Description
Hood Assembly, Full Hood, Headgear Size Universal, Includes Hard Hat, Inner Shroud, PAPR System, S-Series, Ratchet Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.