Hood, Breathe Easy, For Use With, Breathe Easy(TM) Powered Air Purifying Respirator (PAPR) Systems
Mfr # BE-10BR
Zoro # G2872633
product price: $830.99
/ea
Free Shipping & Returns
Key Features
For Use With
Breathe Easy(TM) Powered Air Purifying Respirator (PAPR) Systems
Size
Regular
System Type
PAPR System
Application
Pharmaceutical
Material
Butyl Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE-10BR
Zoro #
G2872633
UPC #
00051138720940
Country of Origin
United States
Dimensions
Size
Regular
Details
Item
Hood
For Use With
Breathe Easy(TM) Powered Air Purifying Respirator (PAPR) Systems
System Type
PAPR System
Application
Pharmaceutical
Material
Butyl Rubber
Color
Olive
Standards
CBRN, NIOSH Approved
Series
Breathe Easy
Includes
Elastic Headband, Sewn-In, Shoulder Length Inner and Outer Shroud, Wide View Face Shield
Headgear Type
Hood
Brand and Series
3M Breathe Easy
Hood Material
Butyl Rubber
Description
Hood, Hood, Headgear Size Universal, Includes Elastic Headband, Sewn-In, Shoulder Length Inner and Outer Shroud, Wide View Face Shield, PAPR System, Breathe Easy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.