Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Coverall, White/Red, Sealed, L, PK25

  • Mfr # 4565-BLK-L

  • Zoro # G4546604


product price: $356.99
/pk 25, $14.28/ea
Free Shipping & Returns

Key Features

Size
L
Color
White w/Red Stripe
Material
Polyethylene
Seam Style
Taped
Closure Type
Two-Way Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4565-BLK-L
Zoro #
G4546604
UPC #
00051131498136
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
39 in to 43 in
Fits Waist Size
51 in
Chest Size - Maximum
43 in
Chest Size - Minimum
39 in
Minimum Height
69 in
Maximum Height
71 in

Details

Item
Disposable Coveralls
Color
White w/Red Stripe
Material
Polyethylene
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Knit
Standards
ASTM F1670, EN 1073-2:2002, EN 1149-1:2006, EN 1149-5:2008, EN 13034, EN 14126:2003, EN 14605, EN ISO 13982-1, EN ISO 17491-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.45 oz
Inseam
32 in
Series
4565
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Color Family
White/Red
Level of Protection
Dry Particulate, Reduced Spray
Features
(3) Panel Hood, Biological Protection, Elastic Waist, Infective Agent, Radioactive Particulate Protection, Taped Seams
Packaging
Bulk
ISO Class
ISO 1
Reduced Spray
Yes
Liquid Tight
No
Garment Style
Coverall
Material Performance
Heavy Duty
Anti-Static
Yes
Brand and Series
3M
Includes Thumb Loops
No
Closure Features
Two-Way Zipper
Includes Outer Boot Flaps
No
ISO Cleanroom Class
ISO 1 and above
Hood Style
Elastic
Coverall Construction
Collared with Knit Cuffs and Elastic Ankles
Includes Boot Covers
No
Gas Tight
No
Attached Hood
Yes
Spray Tight
No
Material Weight
1.5 oz/sq yd
High-Visibility
No
Clean Process Status
Not Clean Processed
Federal 209E Cleanroom Class
1
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets EN ISO 22610:2007, Meets ISO 16603:2004, Meets ISO 22611:2003, Meets ISO 22612:2005
Attached Glove Style
Not Included
EPA Protection Level
Not Rated

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.