Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Disposable Coveralls, 2XL, White, Microporous Laminate

  • Mfr # 4510-XXL

  • Zoro # G4606524


product price: $8.99
/ea

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510-XXL
Zoro #
G4606524
UPC #
04046719401642
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
45 in to 49 in
Fits Waist Size
53 in
Chest Size - Maximum
49 in
Chest Size - Minimum
45 in
Maximum Height
76 in
Minimum Height
73 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
ASTM D751, EN 1073-2, EN 1149-1:2006, EN 1149-5:2008, EN 13274-4, EN 530, EN 863, EN ISO 13935-2, EN ISO 6530, ISO 13934-1, ISO 13938-1, ISO 7854, ISO 9073-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.39 oz
Inseam
34 in
Series
4510
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Features
2 Panel Hood, Elastic Waist, Radioactive Particulate Protection
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Attached Hood
Yes
Garment Style
Coverall
Closure Features
Two-Way Zipper
Includes Thumb Loops
No
Reduced Spray
Yes
Spray Tight
No
ISO Cleanroom Class
ISO 4 (Class 10) and above
Anti-Static
Yes
Includes Boot Covers
No
Hood Style
Elastic
Brand and Series
3M
Liquid Tight
No
Material Performance
Light Duty
Gas Tight
No
Packaging
Individually Packaged
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Weight
1.4 oz/sq yd
Includes Outer Boot Flaps
No
ISO Class
ISO 4
High-Visibility
No
Clean Process Status
Not Clean Processed
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Attached Glove Style
Not Included
EPA Protection Level
Not Rated

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 45 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.