Zoro Homepage

Hooded Disposable Coveralls, 2XL, White, SMMMS

  • Mfr # 4520-XXL

  • Zoro # G4582611


product price: $9.25
/ea

Key Features

Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4520-XXL
Zoro #
G4582611
UPC #
04046719401154
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
53 in
Fits Chest Size
45 in to 49 in
Chest Size - Minimum
45 in
Chest Size - Maximum
49 in
Maximum Height
76 in
Minimum Height
73 in

Details

Item
Disposable Coveralls
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
Standards
EN 1073-2, EN 1149-1:2006, EN 13274-4, EN 530, EN 863, EN ISO 13935-2, EN ISO 14116, EN ISO 6530, ISO 13934-1, ISO 13938-1, ISO 7854, ISO 9073-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.27 oz
Inseam
34 in
Series
4520
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Features
(3) Panel Hood, Elastic Waist, Radioactive Particulate Protection
Level of Protection
Dry Particulate, Reduced Spray
Color Family
White/Green
ISO Class
ISO 4
Coverall Construction
Hooded with Knit Cuffs and Elastic Ankles
Breathable Back Style
Partial
Anti-Static
Yes
Packaging
Individually Packaged
Garment Style
Coverall
Material Weight
1.3 oz/sq yd
Reduced Spray
Yes
Includes Thumb Loops
No
Includes Boot Covers
No
Hood Style
Elastic
Closure Features
Two-Way Zipper
Gas Tight
No
Spray Tight
No
Material Performance
Light Duty
Brand and Series
3M
Liquid Tight
No
Attached Hood
Yes
Includes Outer Boot Flaps
No
High-Visibility
No
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Attached Glove Style
Not Included
EPA Protection Level
Not Rated

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Partial, Chest Size - Maximum 49 in, Chest Size - Minimum 45 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.