Zoro Homepage

Hooded Disposable Coveralls, 3XL, White, Microporous Laminate

  • Mfr # 4510-3XL

  • Zoro # G4584562


product price: $10.79
/ea

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510-3XL
Zoro #
G4584562
UPC #
4046719401666
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
54 in
Fits Chest Size
49 in to 52 in
Chest Size - Maximum
52 in
Chest Size - Minimum
49 in
Maximum Height
78 in
Minimum Height
76 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
ASTM D751, EN 1073-2, EN 1149-1:2006, EN 1149-5:2008, EN 13274-4, EN 530, EN 863, EN ISO 13935-2, EN ISO 6530, ISO 13934-1, ISO 13938-1, ISO 7854, ISO 9073-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.39 oz
Inseam
35 in
Series
4510
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
2 Panel Hood, Elastic Waist, Radioactive Particulate Protection
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Packaging
Individually Packaged
Attached Hood
Yes
Gas Tight
No
Spray Tight
No
Material Performance
Light Duty
Includes Thumb Loops
No
Garment Style
Coverall
Brand and Series
3M
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Anti-Static
Yes
Material Weight
1.4 oz/sq yd
ISO Class
ISO 4
Closure Features
Two-Way Zipper
Reduced Spray
Yes
ISO Cleanroom Class
ISO 4 (Class 10) and above
Hood Style
Elastic
Liquid Tight
No
High-Visibility
No
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets EN ISO 22610:2007, Meets ISO 16603:2004, Meets ISO 22611:2003, Meets ISO 22612:2005
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
EPA Protection Level
Not Rated
Attached Glove Style
Not Included

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.