Zoro Homepage

Hooded Disposable Coveralls, 4Xl, Blue, SMMS

  • Mfr # 4530-BLK-4XL

  • Zoro # G4539263


product price: $289.99
/pk 25, $11.60/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Two-Way Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4530-BLK-4XL
Zoro #
G4539263
UPC #
00051131498051
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
55 in
Fits Chest Size
52 in to 55 in
Chest Size - Maximum
55 in
Chest Size - Minimum
52 in
Maximum Height
81 in
Minimum Height
78 in

Details

Item
Disposable Coveralls
Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
Standards
EN 1073-2, EN 1149-1:2006, EN 1149-5:2008, EN 13274-4, EN 530, EN 863, EN ISO 13935-2, EN ISO 14116, EN ISO 6530, ISO 13934-1, ISO 13938-1, ISO 7854, ISO 9073-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.59 oz
Inseam
36 in
Series
4530
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Secondary Flame Resistance
Coverall Style
Hooded
Color Family
Blue/White
Level of Protection
Dry Particulate, Reduced Spray
Features
(3) Panel Hood, Elastic Waist, Flame-Resistant, Radioactive Particulate Protection
Attached Hood
Yes
Hood Style
Elastic
Material Weight
54 g/sq m
Coverall Construction
Hooded with Knit Cuffs and Elastic Ankles
Includes Outer Boot Flaps
No
Liquid Tight
No
Reduced Spray
No
Anti-Static
Yes
Spray Tight
No
Closure Features
Two-Way Zipper
Garment Style
Coverall
Breathable Back Style
Full
Material Performance
Heavy Duty
Includes Thumb Loops
No
Packaging
Bulk
Gas Tight
No
Brand and Series
3M
Includes Boot Covers
No
ISO Class
ISO 4
High-Visibility
No
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
EN ISO 14116 Index 1
Clean Process Status
Not Clean Processed
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Attached Glove Style
Not Included

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color Blue, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.