Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Disposable Coveralls, L, Blue, SMMS

  • Mfr # 4530-BLK-L

  • Zoro # G4604415


product price: $230.99
/pk 25, $9.24/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4530-BLK-L
Zoro #
G4604415
UPC #
00051131498013
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
51 in
Fits Chest Size
39 in to 43 in
Chest Size - Maximum
43 in
Chest Size - Minimum
39 in
Maximum Height
71 in
Minimum Height
69 in

Details

Item
Disposable Coveralls
Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
Standards
EN 1073-2, EN 1149-1:2006, EN 1149-5:2008, EN 13274-4, EN 530, EN 863, EN ISO 13935-2, EN ISO 6530, ISO 13934-1, ISO 13938-1, ISO 7854, ISO 9073-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.59 oz
Inseam
32 in
Series
4530
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Secondary Flame Resistance
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Features
(3) Panel Hood, Elastic Waist, Flame-Resistant, Radioactive Particulate Protection
Color Family
Blue/White
Includes Thumb Loops
No
Attached Hood
Yes
Breathable Back Style
Full
Gas Tight
No
ISO Class
ISO 4
Coverall Construction
Hooded with Knit Cuffs and Elastic Ankles
Anti-Static
Yes
Material Weight
54 g/sq m
Spray Tight
No
Reduced Spray
No
Brand and Series
3M
Liquid Tight
No
Includes Outer Boot Flaps
No
Garment Style
Coverall
Closure Features
Two-Way Zipper
Hood Style
Elastic
Material Performance
Heavy Duty
Includes Boot Covers
No
Packaging
Bulk
High-Visibility
No
Flame Resistance and Retardance Ratings
EN ISO 14116 Index 1
Wrist Closure
Elastic
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Attached Glove Style
Not Included

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color Blue, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.