Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Disposable Coveralls, M, Blue, SMMS

  • Mfr # 4530-BLK-M

  • Zoro # G4545773


product price: $230.99
/pk 25, $9.24/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4530-BLK-M
Zoro #
G4545773
UPC #
00051131498006
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
36 in to 39 in
Fits Waist Size
50 in
Chest Size - Minimum
36 in
Chest Size - Maximum
39 in
Minimum Height
66 in
Maximum Height
69 in

Details

Item
Disposable Coveralls
Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
Standards
EN 1073-2, EN 1149-1:2006, EN 1149-5:2008, EN 13274-4, EN 530, EN 863, EN ISO 13935-2, EN ISO 6530, ISO 13934-1, ISO 13938-1, ISO 7854, ISO 9073-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.59 oz
Inseam
30 in
Series
4530
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Secondary Flame Resistance
Coverall Style
Hooded
Features
(3) Panel Hood, Elastic Waist, Flame-Resistant, Radioactive Particulate Protection
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Blue/White
Attached Hood
Yes
Includes Boot Covers
No
Hood Style
Elastic
Liquid Tight
No
Coverall Construction
Hooded with Knit Cuffs and Elastic Ankles
Gas Tight
No
Includes Thumb Loops
No
Brand and Series
3M
Includes Outer Boot Flaps
No
Spray Tight
No
Breathable Back Style
Full
ISO Class
ISO 4
Garment Style
Coverall
Material Performance
Heavy Duty
Packaging
Bulk
Closure Features
Two-Way Zipper
Reduced Spray
No
Material Weight
54 g/sq m
Anti-Static
Yes
High-Visibility
No
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
EN ISO 14116 Index 1
Clean Process Status
Not Clean Processed
Attached Glove Style
Not Included
EPA Protection Level
Not Rated

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color Blue, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.