Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Disposable Coveralls, Xl, White, Microporous Laminate

  • Mfr # 4510-XL

  • Zoro # G4611905


product price: $8.99
/ea

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510-XL
Zoro #
G4611905
UPC #
04046719401192
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
43 in to 45 in
Fits Waist Size
52 in
Chest Size - Maximum
45 in
Chest Size - Minimum
43 in
Minimum Height
70 in
Maximum Height
74 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
ASTM D751, EN 1073-2, EN 1149-1:2006, EN 1149-5:2008, EN 13274-4, EN 530, EN 863, EN ISO 13935-2, EN ISO 6530, ISO 13934-1, ISO 13938-1, ISO 7854, ISO 9073-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.39 oz
Inseam
33 in
Series
4510
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Color Family
Whites
Features
2 Panel Hood, Elastic Waist, Radioactive Particulate Protection
Level of Protection
Dry Particulate, Reduced Spray
Liquid Tight
No
Garment Style
Coverall
Includes Boot Covers
No
Attached Hood
Yes
Anti-Static
Yes
Material Weight
1.4 oz/sq yd
Closure Features
Two-Way Zipper
Gas Tight
No
Includes Outer Boot Flaps
No
Material Performance
Light Duty
ISO Cleanroom Class
ISO 4 (Class 10) and above
Includes Thumb Loops
No
Packaging
Individually Packaged
Reduced Spray
Yes
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Brand and Series
3M
ISO Class
ISO 4
Hood Style
Elastic
Spray Tight
No
High-Visibility
No
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Pathogen and Chemical Ratings
Meets EN ISO 22610:2007, Meets ISO 16603:2004, Meets ISO 22611:2003, Meets ISO 22612:2005
Attached Glove Style
Not Included
EPA Protection Level
Not Rated

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 in, Chest Size - Minimum 43 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.