Hook and Loop Disc Face Plate, 20439, 7, PK10
Mfr # 20439
Zoro # G6136431
product price: $404.99
/pk 10, $40.50/ea
Free Shipping & Returns
Key Features
Disc Diameter
7"
Color
Red
For Use With
Disc Sanders
Disc Attachment Type
Hook & Loop
Density
Extra Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20439
Zoro #
G6136431
UPC #
00051141204390
Country of Origin
United States
Dimensions
Disc Diameter
7"
Details
Item
Hook and Loop Disc Face Plate,20439,PK10
Color
Red
For Use With
Disc Sanders
Disc Attachment Type
Hook & Loop
Density
Extra Hard
Max. RPM
8600 RPM
Shape
Round
Application
Finishing, Polishing, Surface Preparation
Type
Disc Pad Face Plate
Front Color
Black
Hook Type
7
Description
Hook and Loop Disc Face Plate,20439,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.