Zoro Homepage

Hook-and-Loop Fastener, Acrylic, 10 ft, 1 in W, Black

  • Mfr # SJ3550CF

  • Zoro # G906625045


product price: $66.19
/ea

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic
Shear Strength
20.9 lbf/sq in
Width
1 in
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3550CF
Zoro #
G906625045
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
10 ft
Overall Length
10 ft
Overall Width
1 in
Mated Thickness
0.23 in

Details

Item
Hook-and-Loop Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic
Shear Strength
20.9 lbf/sq in
Hook and Loop Shape
Roll
Color
Black
Flame Retardant
No
Characteristics
Pressure Sensitive
Standards
ASTM D897-08, ISO 29862:2007
For Location
Indoor/Outdoor
Resistance Properties
Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
Profile
Standard
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Peel Strength
2.3 lbf/sq in
Bonding Method
Pressure
Hook-and-Loop Type
Self-Mating
Product Type
Hook-and-Loop Fastener
Operating Temperature - Minimum
-20 Degrees F
Material
Polyolefin
Cycle Life
1,000
Bonding Type
Adhesive
Count
1
Shape
Roll
Operating Temperature - Maximum
220 Degrees F

Description

Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Roll, Length 10 ft, Width 1 in, Dot Dia. Not Applicable, Color Black, Flame Retardant No, Shear Strength 20.9 lbf/sq in, Adhesive Type Acrylic, Characteristics Pressure Sensitive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.