Zoro Homepage

Hook-and-Loop Fastener, Acrylic, 10 yd, 1 in W, Black

  • Mfr # SJ3550CF

  • Zoro # G409944056


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic
Backing Material
Polyolefin, Polypropylene
Shear Strength
20.9 lbf/sq in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3550CF
Zoro #
G409944056
UPC #
888519444115
Country of Origin
United States

Dimensions

Width
1 in
Length
10 yd
Overall Length
30 ft
Overall Width
1 in
Mated Thickness
0.23 in

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 10 yd, Width 1 in, Color Black, Flame Retardant No, Operating Temp. Range -20 to 200 Degrees F, Backing Material Polyolefin, Polypropylene, Shear Strength 20.9 lbf/sq in, Adhesive Type Acrylic, Characteristics Durable for Indoor and Outdoor Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.