Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Fastener, Acrylic, 2 in, 1 in W, Black, 100 PK

  • Mfr # SJ3550CF

  • Zoro # G009944081


product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic
Backing Material
Polyolefin, Polypropylene
Shear Strength
20.9 lbf/sq in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3550CF
Zoro #
G009944081
UPC #
888519444108
Country of Origin
United States

Dimensions

Width
1 in
Length
2 in
Overall Length
2 in
Overall Width
1 in
Mated Thickness
0.23 in

Details

Item
Hook-and-Loop Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic
Backing Material
Polyolefin, Polypropylene
Shear Strength
20.9 lbf/sq in
Hook and Loop Shape
Strip
Color
Black
Operating Temp. Range
-20 to 200 Degrees F
Characteristics
Durable for Indoor and Outdoor Applications
Flame Retardant
No
For Location
Indoor/Outdoor
Peel Strength
2.3 lbf/sq in
Shape
Strip
Product Type
Hook-and-Loop Fastener
Profile
Standard
Operating Temperature - Maximum
220 Degrees F
Resistance Properties
Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
Material
Polyolefin
Count
100
Operating Temperature - Minimum
-20 Degrees F
Bonding Method
Pressure
Standards
ASTM D897-08, ISO 29862:2007
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Hook-and-Loop Type
Self-Mating
Bonding Type
Adhesive
Cycle Life
1,000

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Strip, Length 2 in, Width 1 in, Color Black, Flame Retardant No, Operating Temp. Range -20 to 200 Degrees F, Backing Material Polyolefin, Polypropylene, Shear Strength 20.9 lbf/sq in, Adhesive Type Acrylic, Characteristics Durable for Indoor and Outdoor Applications, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.