Shop 3M
See all product information
Create Account
HOOK AND LOOP FASTENER, BLACK, 1 IN X 5 YD
- Mfr # MP3526N/MP3527N
- Zoro # G614902971
product price:Â
$
96.55
/ea
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber-based adhesive
Backing Material
Woven nylon
Width
1 in
Length
4.9 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP3526N/MP3527N
- Zoro #
- G614902971
- UPC #
- 51131064812
- Country of Origin
- Korea, Republic of
- Hook and Loop Type
- Hook-and-Loop
- Adhesive Type
- Rubber-based adhesive
- Backing Material
- Woven nylon
- Hook and Loop Shape
- Strip
- Color
- Black
Dimensions
- Width
- 1 in
- Length
- 4.9 yd
Description
3M HOOK AND LOOP FASTENER MP3526N/MP3527N, BLACK, 1 IN X 5 YD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.