Shop 3M
See all product information
Create Account
Hook-and-Loop Fastener, Black, Roll
- Mfr # SJ3550CF
- Zoro # G523943270
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Adhesive Type
Acrylic
Count
1
Bonding Type
Adhesive
Overall Length
150 ft
Operating Temperature - Maximum
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJ3550CF
- Zoro #
- G523943270
- UPC #
- -
- Country of Origin
- United States
- Adhesive Type
- Acrylic
- Count
- 1
- Bonding Type
- Adhesive
- Operating Temperature - Maximum
- 220 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Item
- Hook-and-Loop Fastener
- Color
- Black
- Shear Strength
- 20.9 lbf/sq in
- Peel Strength
- 2.3 lbf/sq in
- Shape
- Roll
- Bonding Method
- Pressure
- Profile
- Standard
- Standards
- ASTM D897-08, ISO 29862:2007
- For Location
- Indoor/Outdoor
- Resistance Properties
- Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
- Cycle Life
- 1,000
- For Materials
- Plastic, Metal, Painted Surfaces, Glass, Wood
- Material
- Polyolefin
- Product Type
- Hook-and-Loop Fastener
- Hook-and-Loop Type
- Self-Mating
- Shell Material
- Polyolefin
- Wire Color
- Black
- Traction Material
- Polyolefin
Dimensions
- Overall Length
- 150 ft
- Overall Width
- 1/2 in
- Mated Thickness
- 0.23 in
- Wire Rope Length
- 150 ft
- Length
- 150 ft
Description
Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Roll, Length 50 yd, Width 1/2 in, Dot Dia. Not Applicable, Color Black, Flame Retardant No, Shear Strength 20.9 lbf/sq in, Adhesive Type Acrylic, Characteristics Pressure Sensitive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.