Shop 3M
See all product information
Create Account
Hook-and-Loop Sanding Disc, 6 in Dia, Non-Vacuum, Aluminum Oxide, P150 Grit, Coated Type, 236U
Mfr # XA012057783
Zoro # G4579937
product price:Â
$
87.39
/pk 50, $1.75/ea
Key Features
Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA012057783
- Zoro #
- G4579937
- UPC #
- 051141555096
- Country of Origin
- Canada
- Item
- Hook-and-Loop Sanding Disc
- Vacuum Hole Design
- Non-Vacuum
- Abrasive Material
- Aluminum Oxide
- Grit
- P150
- Abrasive Type
- Coated
- Grade
- Medium
- Series
- 236U
- Disc Backing Material
- Paper
- Abrasive Grit
- 150 / P150
- Backing Material
- Paper
- Abrasive Grade
- Fine
- Color
- Gold
- Backing Weight
- C
- Number of Vacuum Holes
- Multi-Hole
- Coating Coverage
- Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P150, Overall Diameter 6 in, Series 236U, Number of Vacuum Holes Multi-Hole, Color Gold, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.