Fleece Velour-backed abrasive disc, Diameter: 115 mm, Grit equivalent: 100
- Mfr # 566911 100
- Zoro # G811500000
product price:Â
$
4.79
/ea
Sold in multiples of 10 for
$47.90
Key Features
Disc Diameter
115 mm
Grinding Medium Code
A
Grit Designation
Coarse
Grit Equivalent
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 566911 100
- Zoro #
- G811500000
- UPC #
- -
- Country of Origin
- Portugal
Dimensions
- Disc Diameter
- 115 mm
Details
- Item
- Non-woven abrasive
- Color
- brown
- Grinding Medium Code
- A
- Grit Designation
- Coarse
- Grit Equivalent
- 100
Description
Fleece Velour-backed abrasive disc, Diameter: 115 mm, Grit equivalent: 100. Version: Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable center for more precise positioning and attachment of the disc to the backing pad. For finishing- matting- smoothing with significant reduction in roughness- and for light cleaning such as removal of discoloration and deburring tasks. maximum circumferential speed: 40 m/s Grit designation: coarse A coarse Color: brown
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.