Zoro Homepage

Hook-and-Loop Sanding Disc, 3" Dia, Multi-Hole, Aluminum Oxide, P100 Grit, Open Coat Type, 236U

  • Mfr # 7000119600

  • Zoro # G4579438


product price: $41.99
/pk 50, $0.84/ea

Key Features

Disc Diameter
3"
Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119600
Zoro #
G4579438
UPC #
00051141555188
Country of Origin
Canada

Dimensions

Disc Diameter
3"
Disc Dia.
3"
Overall Diameter
3 in

Details

Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P100
Abrasive Type
Open Coat
Backing Weight
C
Abrasive Grade
Medium
Item
Hook-and-Loop Sanding Disc
Backing Material
Paper
Color
Gold
Abrasive Grit
100 / P100
Series
236U
Disc Backing Material
Paper
Number of Vacuum Holes
Multi-Hole
Coating Coverage
Open
Resistance Properties
Load

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 3 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Gold, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.