Zoro Homepage

Hook-and-Loop Sanding Disc, 3" Dia, Multi-Hole, Aluminum Oxide, P120 Grit, Open Coat Type, 236U

  • Mfr # 7100078154

  • Zoro # G4579946


product price: $64.29
/pk 50, $1.29/ea
Sold in multiples of 5 for $321.45

Key Features

Disc Diameter
3"
Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100078154
Zoro #
G4579946
UPC #
00051141555089
Country of Origin
Canada

Dimensions

Disc Diameter
3"
Disc Dia.
6"
Overall Diameter
6 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P120
Abrasive Type
Open Coat
Series
236U
Disc Backing Material
Paper
Color
Gold
Abrasive Grit
120 / P120
Backing Weight
C
Backing Material
Paper
Abrasive Grade
Medium
Resistance Properties
Load
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P120, Overall Diameter 6 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.