Zoro Homepage

Hook-and-Loop Sanding Disc, 3" Dia, Multi-Hole, Aluminum Oxide, P220 Grit, Open Coat Type, 216U

  • Mfr # 7010029922

  • Zoro # G3007831


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Disc Diameter
3"
Vacuum Hole Design
Multi-Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010029922
Zoro #
G3007831
UPC #
00051141205380
Country of Origin
Canada

Dimensions

Disc Diameter
3"
Disc Dia.
5"
Overall Diameter
5 in

Details

Vacuum Hole Design
Multi-Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P220
Abrasive Type
Open Coat
Backing Material
Paper
Series
216U
Backing Weight
A
Item
Hook-and-Loop Sanding Disc
Abrasive Grit
220 / P220
Color
Gold
Disc Backing Material
Paper
Abrasive Grade
Fine
Resistance Properties
Load
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grade Fine, Grit P220, Overall Diameter 5 in, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.