Zoro Homepage

Hook-and-Loop Sanding Disc, 3" Dia, Multi-Hole, Aluminum Oxide, P240 Grit, Open Coat Type, 236U

  • Mfr # 60440273146

  • Zoro # G4579401


product price: $38.35
/pk 50, $0.77/ea

Key Features

Disc Diameter
3"
Vacuum Hole Design
Multi-Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440273146
Zoro #
G4579401
UPC #
051141555232
Country of Origin
Canada

Dimensions

Disc Diameter
3"
Disc Dia.
3"
Overall Diameter
3 in

Details

Vacuum Hole Design
Multi-Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P240
Abrasive Type
Open Coat
Abrasive Grade
Very Fine
Series
236U
Item
Hook-and-Loop Sanding Disc
Color
Gold
Backing Weight
C
Backing Material
Paper
Abrasive Grit
240 / P240
Disc Backing Material
Paper
Coating Coverage
Open
Number of Vacuum Holes
Multi-Hole
Resistance Properties
Load

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Very Fine, Grit P240, Overall Diameter 3 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Gold, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.