Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, 3" Dia, Multi-Hole, Aluminum Oxide, P320 Grit, Open Coat Type, 360L

  • Mfr # 7100077548

  • Zoro # G4579648


product price: $121.71
/pk 100, $1.22/ea
Free Shipping & Returns

Key Features

Disc Diameter
3"
Vacuum Hole Design
Multi-Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100077548
Zoro #
G4579648
UPC #
00051141205427
Country of Origin
United States

Dimensions

Disc Diameter
3"
Disc Dia.
5"
Overall Diameter
5 in

Details

Vacuum Hole Design
Multi-Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Open Coat
Color
Purple
Abrasive Grade
Very Fine
Abrasive Grit
280 / P320
Disc Backing Material
Film
Series
360L
Backing Material
Film
Backing Weight
3 mil
Item
Hook-and-Loop Sanding Disc
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 5 in, Series 360L, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.