Hook-and-Loop Sanding Disc, 3" Dia, Multi-Hole, Aluminum Oxide, P600 Grit, Open Coat Type, 216U
Mfr # 7010029925
Zoro # G4579508
product price: $112.99
/pk 100, $1.13/eaSold in multiples of 5 for $564.95
Free Shipping & Returns
Key Features
Disc Diameter
3"
Vacuum Hole Design
Multi-Hole
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010029925
Zoro #
G4579508
UPC #
00051141206882
Country of Origin
Canada
Dimensions
Disc Diameter
3"
Disc Dia.
5"
Overall Diameter
5 in
Details
Vacuum Hole Design
Multi-Hole
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P600
Abrasive Type
Open Coat
Disc Backing Material
Paper
Abrasive Grit
360 / P600
Backing Material
Paper
Abrasive Grade
Extra Fine
Item
Hook-and-Loop Sanding Disc
Series
216U
Backing Weight
A
Color
Gold
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Load
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grade Super Fine, Grit P600, Overall Diameter 5 in, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.