Zoro Homepage

Hook-and-Loop Sanding Disc, 3" Dia, No Hole, Aluminum Oxide, P220 Grit, Open Coat Type, 255L

  • Mfr # 7010361563

  • Zoro # G4578869


product price: $26.69
/pk 50, $0.53/ea

Key Features

Disc Diameter
3"
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010361563
Zoro #
G4578869
UPC #
00051111696200
Country of Origin
United States

Dimensions

Disc Diameter
3"
Disc Dia.
3"
Overall Diameter
3 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P220
Abrasive Type
Open Coat
Series
255L
Disc Backing Material
Film
Abrasive Grade
Fine
Backing Material
Film
Abrasive Grit
220 / P220
Backing Weight
2 mil
Color
Gold
Resistance Properties
Load, Tear
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Fine, Grit P220, Overall Diameter 3 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.