Hook-and-Loop Sanding Disc, 3" Dia, Non-Vacuum, Silicon Carbide, P100 Grit, Coated Type, 236U
Mfr # 00920
Zoro # G5970151
product price: $129.99
/pk 200, $0.65/ea
Free Shipping & Returns
Key Features
Disc Diameter
3"
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00920
Zoro #
G5970151
UPC #
00051131009202
Country of Origin
Canada
Dimensions
Disc Diameter
3"
Disc Dia.
3"
Overall Diameter
3 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Silicon Carbide
Grit
P100
Abrasive Type
Coated
Series
236U
Disc Backing Material
Paper
Backing Material
Paper
Abrasive Grade
Medium
Abrasive Grit
100 / P100
Color
Gold
Backing Weight
C
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 3 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.