Zoro Homepage

Hook-and-Loop Sanding Disc, 3 in Dia, No Hole, Aluminum Oxide, P600 Grit, Coated Type, 260L

  • Mfr # 00911

  • Zoro # G5870347


product price: $218.99
/pk 200, $1.09/ea
Free Shipping & Returns

Key Features

Disc Diameter
3 in
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00911
Zoro #
G5870347
UPC #
00051131009110
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Disc Dia.
3"
Overall Diameter
3 in

Details

Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P600
Abrasive Type
Coated
Series
260L
Item
Hook-and-Loop Sanding Disc
Backing Material
Film
Disc Backing Material
Film
Color
White
Backing Weight
E
Abrasive Grade
Extra Fine
Abrasive Grit
360 / P600
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight E, Coating Coverage Closed, Grade Fine, Grit P600, Overall Diameter 3 in, Series 260L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color White, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.