Hook-and-Loop Sanding Disc, 3 in Dia, Non-Vacuum, Aluminum Oxide, 320 Grit, Coated Type
Mfr # 7100247536
Zoro # G705375677
product price: $12.15
/pk 50, $0.24/eaSold in multiples of 10 for $121.50
Key Features
Disc Diameter
3 in
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100247536
Zoro #
G705375677
UPC #
00638060884379
Country of Origin
United Kingdom
Dimensions
Disc Diameter
3 in
Overall Diameter
3 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
320
Abrasive Type
Coated
Series
Xtract 310W
Disc Backing Material
Net
Color
Blue
Abrasive Grade
Extra Fine
Backing Material
Net
Abrasive Grit
320 / P400
Number of Vacuum Holes
Mesh
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit 320, Overall Diameter 3 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.