Hook-and-Loop Sanding Disc, 5" Dia, 5 Hole, Aluminum Oxide, P100 Grit, Open Coat Type, 255L
Mfr # 7010308373
Zoro # G6007355
product price: $316.99
/pk 400, $0.79/ea
Free Shipping & Returns
Key Features
Disc Diameter
5"
Vacuum Hole Design
5 Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010308373
Zoro #
G6007355
UPC #
00051131010666
Country of Origin
United States
Dimensions
Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
5 Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P100
Abrasive Type
Open Coat
Series
255L
Disc Backing Material
Film
Color
Gold
Backing Material
Film
Abrasive Grit
100 / P100
Backing Weight
2 mil
Abrasive Grade
Medium
Number of Vacuum Holes
5
Coating Coverage
Open
Resistance Properties
Load, Tear
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 5 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes 5, Color Gold, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.