Hook-and-Loop Sanding Disc, 5" Dia, 5 Hole, Aluminum Oxide, P180 Grit, Open Coat Type, 255L
Mfr # 60440257057
Zoro # G5947155
product price: $369.99
/pk 4, $92.50/ea
Free Shipping & Returns
Key Features
Disc Diameter
5"
Vacuum Hole Design
5 Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440257057
Zoro #
G5947155
UPC #
051131010635
Country of Origin
United States
Dimensions
Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
5 Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Open Coat
Series
255L
Disc Backing Material
Film
Backing Material
Film
Abrasive Grade
Fine
Abrasive Grit
180 / P180
Backing Weight
2 mil
Color
Gold
Number of Vacuum Holes
5
Resistance Properties
Load, Tear
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 5 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes 5, Color Gold, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.