Zoro Homepage

Hook-and-Loop Sanding Disc, 5" Dia, 5 Hole, Aluminum Oxide, P320 Grit, Open Coat Type, 216U

  • Mfr # 7000028340

  • Zoro # G5980861


product price: $344.99
/pk 500, $0.69/ea
Free Shipping & Returns

Key Features

Disc Diameter
5"
Vacuum Hole Design
5 Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028340
Zoro #
G5980861
UPC #
00051144862498
Country of Origin
Canada

Dimensions

Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in

Details

Vacuum Hole Design
5 Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Open Coat
Series
216U
Abrasive Grade
Very Fine
Item
Hook-and-Loop Sanding Disc
Color
Gold
Disc Backing Material
Paper
Abrasive Grit
280 / P320
Backing Material
Paper
Backing Weight
A
Resistance Properties
Load
Coating Coverage
Open
Number of Vacuum Holes
5

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 5 in, Series 216U, Resistance Properties Load, Number of Vacuum Holes 5, Color Gold, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.