Hook-and-Loop Sanding Disc, 5 in Dia, No Hole, Aluminum Oxide, P400 Grit, Coated Type, 236U
Mfr # 7010029934
Zoro # G3007807
product price: $1.35
/eaSold in multiples of 50 for $67.50
Key Features
Disc Diameter
5 in
Vacuum Hole Design
No Hole
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010029934
Zoro #
G3007807
UPC #
00051141555041
Country of Origin
Canada
Dimensions
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in
Details
Vacuum Hole Design
No Hole
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Coated
Backing Weight
C
Series
236U
Backing Material
Paper
Abrasive Grit
320 / P400
Color
Gold
Abrasive Grade
Extra Fine
Item
Hook-and-Loop Sanding Disc
Disc Backing Material
Paper
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 5 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.