Hook-and-Loop Sanding Disc, 5 in Dia, Non-Vacuum, Aluminum Oxide, 80 Grit, Coated Type, Xtract 310W
Mfr # 7100288224
Zoro # G905375682
product price: $18.25
/pk 50, $0.37/eaSold in multiples of 6 for $109.50
Key Features
Disc Diameter
5 in
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100288224
Zoro #
G905375682
UPC #
00638060884188
Country of Origin
United Kingdom
Dimensions
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Series
Xtract 310W
Disc Backing Material
Net
Color
Blue
Backing Material
Net
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Number of Vacuum Holes
Mesh
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 5 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.