Zoro Homepage

Hook-and-Loop Sanding Disc, 5 in Dia, Non-Vacuum, Aluminum Oxide, A35 Grit, Coated Type, 268XA

  • Mfr # 7000028185

  • Zoro # G4580129


product price: $295.99
/pk 50, $5.92/ea
Sold in multiples of 2 for $591.98
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Vacuum Hole Design
Non-Vacuum
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
A35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028185
Zoro #
G4580129
UPC #
00051141274874
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
A35
Abrasive Type
Coated
Series
268XA
Disc Backing Material
Film
Abrasive Grade
Extra Fine
Backing Weight
3 mil
Color
Green
Backing Material
Film
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Closed, Grade Extra Coarse, Grit A35, Overall Diameter 5 in, Series 268XA, Number of Vacuum Holes Non-Vacuum, Color Green, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.