Hook-and-Loop Sanding Disc, 5 in Dia, Non-Vacuum, Aluminum Oxide, P400 Grit, Coated Type, 360L
Mfr # XA012057957
Zoro # G4579709
product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Vacuum Hole Design
Non-Vacuum
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA012057957
Zoro #
G4579709
UPC #
051131017085
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in
Details
Vacuum Hole Design
Non-Vacuum
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Coated
Backing Weight
3 mil
Item
Hook-and-Loop Sanding Disc
Abrasive Grade
Extra Fine
Color
Purple
Backing Material
Film
Abrasive Grit
320 / P400
Disc Backing Material
Film
Series
360L
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 5 in, Series 360L, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.