Hook-and-Loop Sanding Disc, 6" Dia, 5 Hole, Aluminum Oxide, P180 Grit, Open Coat Type, 255L
Mfr # 60440256877
Zoro # G4578799
product price: $127.99
/pk 100, $1.28/eaSold in multiples of 4 for $511.96
Free Shipping & Returns
Key Features
Disc Diameter
6"
Vacuum Hole Design
5 Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440256877
Zoro #
G4578799
UPC #
051111696415
Country of Origin
United States
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in
Details
Vacuum Hole Design
5 Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Open Coat
Abrasive Grit
180 / P180
Item
Hook-and-Loop Sanding Disc
Disc Backing Material
Film
Backing Material
Film
Abrasive Grade
Fine
Color
Gold
Backing Weight
2 mil
Series
255L
Coating Coverage
Open
Resistance Properties
Load, Tear
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 6 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.