Hook-and-Loop Sanding Disc, 6" Dia, No Hole, Aluminum Oxide, P320 Grit, Open Coat Type, 255L
Mfr # 60440256893
Zoro # G4578771
product price: $130.99
/pk 100, $1.31/eaSold in multiples of 4 for $523.96
Free Shipping & Returns
Key Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440256893
Zoro #
G4578771
UPC #
051111696453
Country of Origin
United States
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Open Coat
Series
255L
Disc Backing Material
Film
Abrasive Grade
Very Fine
Backing Material
Film
Backing Weight
2 mil
Abrasive Grit
280 / P320
Color
Gold
Resistance Properties
Load, Tear
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Fine, Grit P320, Overall Diameter 6 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.