Zoro Homepage

Hook-and-Loop Sanding Disc, 6" Dia, No Hole, Aluminum Oxide, P600 Grit, Coated Type, 260L

  • Mfr # 60650034972

  • Zoro # G5910572


product price: $753.99
/pk 400, $1.88/ea
Free Shipping & Returns

Key Features

Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60650034972
Zoro #
G5910572
UPC #
051131009714
Country of Origin
United States

Dimensions

Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in

Details

Vacuum Hole Design
No Hole
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P600
Abrasive Type
Coated
Series
260L
Abrasive Grade
Extra Fine
Color
White
Abrasive Grit
360 / P600
Disc Backing Material
Film
Item
Hook-and-Loop Sanding Disc
Backing Material
Film
Backing Weight
E
Resistance Properties
Tear
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight E, Coating Coverage Closed, Grade Super Fine, Grit P600, Overall Diameter 6 in, Series 260L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color White, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.